1/8 hp 208/230V 825 RPM Condenser Motor
1/8 hp 208/230V 825 RPM Condenser Motor
Frequently Purchased Together
Product Details
- Permanent split capacitor
Specifications
- AMP:
- 1.1
- Blower Type:
- 1 Speed
- Diameter:
- 5-3/5 in
- Frame Size:
- 5.6
- Horsepower:
- 1/8 hp
- Length:
- 4 in
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- Type:
- MARD832
- UL Listed:
- No
- Volts:
- 208/230V