1/8 hp 1550 RPM 230V Single Phase Condenser Motor

You last purchased this on
 
Fasco Industries

1/8 hp 1550 RPM 230V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fasco Industries

1/8 hp 1550 RPM 230V Single Phase Condenser Motor

  • Fast #
  • Part #FD1050
  • Item #7100606
  • Manufacturer Part #D1050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.1
Blower Type:
1 Speed
Diameter:
5 in
Frame Size:
42
Horsepower:
1/8 hp
Length:
5-1/2 in
Maximum Temperature:
104
Motor Enclosure:
Totally Enclosed
Phase:
Single Phase
Power Source:
Electric
Product Type:
Condenser Fan Motor
RPM:
1550
RPM Range:
1400 and Above
UL Listed:
No
Volts:
230V