1/200 hp 3000 RPM 230V Motor

You last purchased this on
 
Fasco Industries

1/200 hp 3000 RPM 230V Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fasco Industries

1/200 hp 3000 RPM 230V Motor

  • Fast #
  • Part #FK628
  • Item #1685612
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
0.25
Fan Speeds:
1
Horsepower:
1/200 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
3000
RPM Range:
1400 and Above
Volts:
230V