3/4 hp 1075 RPM 115V Blower Motor
3/4 hp 1075 RPM 115V Blower Motor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Open ventilated design
- Thermal protection
- Used for any angle mounting
- Residential and commercial use
- Reversible rotation
- Shielded ball bearings
Specifications
- AMP:
- 10.5, 6.9, 4.8
- Diameter:
- 5-1/2 in
- Fan Speeds:
- 3
- Horsepower:
- 3/4 hp
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V