DESCRIPTION

Fasco Industries 51A 1/6-1/9 hp Double Drain Blower Motor

FD166

Horsepower:

SPECIFICATIONS

AMP
51
Horsepower
1/6 hp
Phase
Single Phase
RPM
1050
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY