20 in. CL52 Cement Lined Ductile Iron Pipe (Domestic)

You last purchased this on
 
American Cast Iron Pipe

20 in. CL52 Cement Lined Ductile Iron Pipe (Domestic)

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

20 in. CL52 Cement Lined Ductile Iron Pipe (Domestic)

  • Fast #
  • Part #AFT52P20
  • Item #1237502
  • Manufacturer Part #4007123
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Rated for a water working pressure of 350 psi
  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI C111, ANSI C151, ANSI C600
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Other Liquids, Sewage, Water
Coating:
Asphaltic
Diameter - Outside:
24-7/25 in
Ductile Iron Class:
CL52
Ductile Iron Pipe Type:
Ductile Iron Fastite Pipe
End Connection 1:
Fastite® Joint
End Connection 2:
Fastite® Joint
End Connections:
Fastite® Joint
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement-lined
PipeTubing Size:
20 in
Pressure Class:
350#
UL Listed:
No