Print

DESCRIPTION

  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Rated for a water working pressure of 350 psi
  • 1 60W M Bulb Required

Fastite® 30 in. Ductile Iron Pipe

AFT52P30

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 10 in

    AFT52P10 

    Manufacturer Part #: 4005856

  • 12 in

    AFT52P12 

    Manufacturer Part #: 4005575

  • 14 in

    AFT52P14 

    Manufacturer Part #: 4016519

  • 16 in

    AFT52P16 

    Manufacturer Part #: 4002288

  • 18 in

    AFT52P18 

    Manufacturer Part #: 4007134

  • 20 in

    AFT52P20 

    Manufacturer Part #: 4007123

  • 24 in

    AFT52P24 

    Manufacturer Part #: 4007399

  • 30 in

    AFT52P30 

  • 36 in

    AFT52P36 

  • 42 in

    AFT52P42 

  • 48 in

    AFT52P48 

  • 4 in

    AFT52PP 

    Manufacturer Part #: 4003100

  • 6 in

    AFT52PU 

    Manufacturer Part #: 4003103

  • 8 in

    AFT52PX 

    Manufacturer Part #: 4003098

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-150, AWWA C-151
Application
Water
Collection
Fastite®
Ductile Iron Class
CL52
Ductile Iron Pipe Type
Ductile Iron Fastite Pipe
End Connection 2
Fastite
Pipe Lining
Cement
Pipe Tubing Size
30 in