Faucet Hole Cover in Biscuit
Faucet Hole Cover in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diameter: 2" (50.8mm)
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Diameter:
- 2 in
- Faucet Part Type:
- Faucet Hole Cover
- MA Approved -:
- No
- Material:
- Stainless Steel
- WaterSense Labeled:
- No