FC Kingston

1/2 in. Ball Valve

Part #K305B41  |  Manufacturer Part #305B41

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

FM Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No

Valve Body Style: Ball

Valve Size: 1/2 in

Valve Type: Ball Valve