1/2 in. Copper Crimpit Connector

Part #BYC8C8  |  Item #4077846  |  Manufacturer Part #YC8C8

Call for Pricing EACH

Length:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CSA Certified: Yes

Length: 1/2 in

Material: Copper

Product Type: Compression Connector

UL Listed: Yes

Volts: 600V

Wire Gauge: 8 ga