14 - 6 ga Copper Split Bolt Connector

Part #BKS17  |  Item #6266609  |  Manufacturer Part #88047653

$2.94 EACH

Wire Gauge:

14 ga - 6 ga

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CSA Certified: Yes

Length: 29/50 in

Material: Copper

UL Listed: UL 468A/UL 468B

Width: 9/20 in

Wire Gauge: 14 ga - 6 ga