This product requires certification to purchase.

This product has been replaced by

Flint & Walling Booster Pump
Flint & Walling 2 HP 115/230V Single Phase Booster Pump
Manufacturer Part #CJ101C201AB
You last purchased this on
 

  • Fast #
  • Part #FCJ101C201
  • Item #426251
  • Manufacturer Part #CJ101C201
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Flint & Walling Booster Pump
Flint & Walling 2 HP 115/230V Single Phase Booster Pump
Manufacturer Part #CJ101C201AB

  • Fast #
  • Part #FCJ101C201
  • Item #426251
  • Manufacturer Part #CJ101C201
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Centrifugal Pump " Multi-stage for high head " Pressures to 95 PSI " Capacitiesi to 3,400 GPH " Brass or thermoplastic impellers " 3/4, 1, 1-1/2, 2 and 3 HP sizes with single or three phase options "
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Flow Rate:
3400 gph
Horsepower:
2 hp
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Pressure - Maximum:
98 psi