1 - 1-1/4 in. Bonnet Valve Repair Kit
1 - 1-1/4 in. Bonnet Valve Repair Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Consists of bonnet, O-ring, spring, E-ring, washer, stem, rubber disc and poppet
- No special tools required for servicing
- Fits 1 inch and 1 1/4 inch pressure vacuum breaker
- All parts are made of high quality materials
- Factory replacement parts
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- RK-765
- Depth:
- 2-1/5 in
- Height:
- 10 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Bonnet Kit
- Valve Size:
- 1 in, 1-1/4 in
- Weight:
- 1/5 lb
- Width:
- 6-1/5 in