Febco

3/4 - 1-1/4 in. Check Rubber Valve Repair Kit

Part #F905042  |  Manufacturer Part #905042

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 3/4 to 1 1/4 inch double check valve assembly

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Depth: 1/5 in

Height: 10-1/2 in

Material: Rubber

Product Type: Check Kit

Type: Check Rubber Parts Kit

Valve Size: 1-1/4 in

Weight: 3/50

Width: 6-1/5 in