Febco

3/4 in. Bonnet Valve Repair Kit

Part #F905047  |  Manufacturer Part #905047

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 1/2 and 3/4 inch pressure vacuum breaker

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Depth: 1-4/5 in

Height: 10 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Product Type: Bonnet Kit

Type: Bonnet Kit

Valve Size: 3/4 in

Weight: 2/25

Width: 6-1/2 in