• Cart

DESCRIPTION

  • Bronze body
  • Eliminates pipe elbows, nipples and unions from the installation
  • Integral flanged union connections allow assembly to be removed from the line for freeze protection or maintenance without the danger of spool substitution
  • Low head loss for optimum performance
  • Meets all specifications of AWWA, ASSE
  • Modular relief valve and check valves for easy maintenance
  • Quarter turn ball valves
  • Reduces installation time, labor costs and materials
  • Replaceable seat rings for longer valve life

Febco Series 825YA Angle Pattern Reduced Pressure Zone Assembly

F825YAQT

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
AWWA Specifications
AWWA C-511
CSA Certified
CSA B64.4
Collection
Series 825YA
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
140
Type
Reduced Pressure Zone Assembly
UL Listed
No
Valve Size
2 in

Starting at
Call for Pricing
  • QUANTITY