• Cart

DESCRIPTION

  • Lead free construction
  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry

Febco Series 850 Bronze Double Check Valve Assembly

FLF850QT

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G, ANSI B1.20.1, ANSI C510-92
ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510-92
CSA Certified
CSA B64.5
Collection
Series 850
End Connection 1
Female Threaded
End Connection 2
NPT
End Connections
Female Threaded x NPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
16-3/8 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61-G
Type
Double Check Valve Assembly
UL Listed
No
Valve Disc Material
Silicone
Valve Seat Material
Plastic
Valve Size
1-1/2 in
Valve Type
Backflow Preventer

Starting at
Call for Pricing
  • QUANTITY