DESCRIPTION

  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry

Febco Bronze Double Check Valve Assembly

FLF850QTK

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
175 psi
Type
Double Check Valve Assembly
Valve Size
2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY