DESCRIPTION

  • Low head loss for optimum performance
  • Meets all specifications of AWWA, ASSE
  • Modular relief valve for easy maintenance
  • NPT end connection
  • Nitrile elastomers
  • Quarter-turn ball valves
  • Replaceable seat rings for longer valve life
  • Stainless steel springs

Febco Bronze Y Pattern Reduced Pressure Zone Assembly

FLF825YQT

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
AWWA Specifications
AWWA C-511
CSA Certified
CSA B64.4
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
No
UL Listed
No
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY