DESCRIPTION

  • Bronze body for durability
  • Modular compact design
  • Replaceable seats and discs
  • Top entry

Febco Double Check Assembly 850

F850QT

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI C511
AWWA Specifications
AWWA C-511
CSA Certified
CSA B64.5
End Connection 1
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
140
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY