Mechanical Joint 10 in. Fusion Epoxy Coated Ductile Iron BFP Valve Setter
Series 611 Mechanical Joint 10 in. Fusion Epoxy Coated Ductile Iron BFP Valve Setter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mechanical joint connections
- For MasterSeries N shape
- Epoxy coated for longevity
- Stainless steel fasteners
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A21.53-88
- AWWA:
- AWWA C-153, AWWA C-550
- BAA Compliant:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 611
- Depth:
- 20 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 10 in
- Height:
- 23 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 40 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 175 psi
- Product Type:
- Valve Setter
- Temperature Range:
- 32 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 10 in
- Weight:
- 328 lb
- Width:
- 48 in