• Cart

DESCRIPTION

  • Bronze body for durability
  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry

Febco Series 850 3/4 in. Double Check Assembly 850

F850QTF

Valve Size:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI C511
AWWA Specifications
AWWA C-511
CSA Certified
CSA B64.5
Collection
Series 850
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
140
Type
Double Check Valve Assembly
UL Listed
No
Valve Disc Material
Silicone
Valve Seat Material
Plastic
Valve Size
3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now