2 in. Bronze Full Port Female Threaded 600# Ball Valve
Series LF622FT 2 in. Bronze Full Port Female Threaded 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full port
- Lever handle
- Lead free construction
- Side tapped
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series LF622FT
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 2-7/25 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Type:
- Lever
- Height:
- 1-27/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 350
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Bottom-loaded
- Valve Type:
- Ball Valve
- Weight:
- 5-7/20 lb
- Width:
- 1-97/100 in