DESCRIPTION

  • Lead Free Construction
  • Modular relief valve for easy maintenance
  • Replaceable seat rings for longer valve life
  • NPT end connection

Febco Series LF825Y 1-1/4 in. Bronze and Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer

FLF825YH

Manufacturer Part #: 0683008

Valve Size:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61 Annex G, ANSI B1.20.1
ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-511
BAA Compliant
No
CSA Certified
CSA B64.4
Collection
Series LF825Y
Depth
14-17/100 in
End Connection 2
Female Threaded
End Connections
Female Threaded
FM Approved
Yes
Fitting Size 2
1-1/4 in
Height
7-9/100 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
32
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
Type
Reduced Pressure Zone Assembly
UL Listed
No
Valve Body Material
Bronze
Valve Disc Material
Nitrile
Valve Type
Backflow Preventer
Weight
30-1/2
Width
8-33/50 in

Print