• Cart

DESCRIPTION

  • Bronze body
  • Low head loss for optimum performance
  • Meets all specifications of AWWA, ASSE
  • Modular relief valve for easy maintenance
  • NPT end connection
  • Nitrile elastomers
  • Quarter turn ball valves
  • Replaceable seat rings for longer valve life
  • Stainless steel springs

Febco Series LF825Y Bronze NPT 175 psi Backflow Preventer

F825YQT

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
AWWA Specifications
AWWA C-511
CSA Certified
CSA B64.4
Collection
Series LF825Y
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Sizes
3/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
140
UL Listed
No
Valve Size
3/4 in
Valve Type
Backflow Preventer

Starting at
Call for Pricing
  • QUANTITY