Febreze® 1 gal Fabric Refresher and Odor Eliminator
Part #PRO36551 | Item #4441951 | Manufacturer Part #36551
$303.40
per CASE
Size:
1 galProduct Details
- Cleans tough odors, doesn't cover them up
- Apply directly on fabric; once fabric dries, smell is gone for good
- Eliminates food and smoke odors on virtually all fabrics
Documents
Specifications
Collection: Febreze®
Green Seal Certified: No
Height: 12-41/50 in
Length: 10-19/50 in
Size: 1 gal
Weight: 18.4
Width: 9-22/25 in