DESCRIPTION

  • Apply directly on fabric
  • Eliminates food and smoke odors on virtually all fabrics
  • Includes eight 32 oz bottles
  • Scent: Fresh Clean

Febreze® 32 oz. Fabric Refresher 8-Pack

PGC03259

Size:

32 oz

SPECIFICATIONS

Collection
Febreze®
Green Seal Certified
No
Height
9-63/100 in
Length
15-22/25 in
Package Quantity
Pack of 8
Size
32 oz
Weight
19.033
Width
8-9/50 in

Print

$63.99
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment