DESCRIPTION

Federal Process 1/2 in. Nickel Coated PTFE Tape

FSA26

Length:

SPECIFICATIONS

Length
260 ft
Material
Plastic
Material Type
PTFE
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY