Plastic Lift & Turn Drain in Polished Chrome
Plastic Lift & Turn Drain in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material Type:
- PVC
- Schedule Class:
- 40