30 in. 60W 9-Light Candelabra E-12 Chandelier in Polished Nickel
Brianna 30 in. 60W 9-Light Candelabra E-12 Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 9 Torpedo Candelabra 60 watt light bulbs
- CETL listed for damp locations
- Featured in the decorative Brianna collection
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Brianna
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 30 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 25-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Style:
- Uptown Chic
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 13 lb
- Width:
- 30 in