75W 13-1/8 in. 2-Light Pendant in Dark Antique Brass and Matte Black

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Cadence 75W 13-1/8 in. 2-Light Pendant in Dark Antique Brass and Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Cadence 75W 13-1/8 in. 2-Light Pendant in Dark Antique Brass and Matte Black

  • Fast #
  • Part #VP1283DABMB
  • Item #4783268
  • Manufacturer Part #P1283DAB/MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Antique Brass/Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 A19 Medium 75 watt light bulbs
  • White opal etched glass shade
  • Featured in the decorative Cadence collection
  • A great choice for your do-it-yourself project
  • Supplied with 14 feet of wire
  • Supplied with 5 feet of dark antique brass / matte black chain
  • ETL listed for dry locations
  • The preferred brand choice of builders and electricians
  • Decorative dark antique brass / matte black finish to accent and brighten your room
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cadence
Color Finish Category:
Brass Tones
Color Finish Name:
Dark Antique Brass/Matte Black
Diameter:
13 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched
Height:
13-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Material:
Metal
NSF Certified:
No
Number of Lights:
2
Origin:
Global
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
Style:
Period Inspired
UL Listed:
No
Volts:
120V
Watts:
75 W
Weight:
9.57 lb
Width:
13 in