Feiss

Cascade 56 in. 12-Light Candelabra E-12 Base Chandelier in Heritage Bronze

Part #GLF266184HTBZ  |  Manufacturer Part #F2661/8+4HTBZ

Color/Finish: Heritage Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Cascade collection
  • 12 B Torpedo Candelabra 60 watt light bulbs
  • UL listed for dry locations
  • Supplied with 20 feet of wire
  • Supplied with 7 feet of heritage bronze chain
  • A great choice for your do-it-yourself project
  • Decorative heritage bronze finish to accent and brighten your room
  • Decorative heritage bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Cascade

Color Finish: Heritage Bronze

Color Finish Category: Bronze Tones

Depth: 36-1/2 in

Diameter: 36-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Crystal

Height: 56 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 36-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Direction: Up Lighting

Lighting Style: Crystal

Material: Steel

NSF Certified: No

Number Of Lights: 12

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Crystals

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 26.62

Width: 36-1/2 in