Feiss
Chateau 47 in. 60W 12-Light Candelabra E-12 Chandelier in Mocha Bronze
Part #GLF193884MBZ | Item #2408336 | Manufacturer Part #F1938/8+4MBZ
Product Details
- Featured in the decorative Chateau collection
- 12 A19 Candelabra 60 watt light bulbs
- UL listed for dry locations
- Supplied with 20 feet of wire
- Supplied with 7 feet of mocha bronze chain
- A great choice for your do-it-yourself project
- Decorative mocha bronze finish to accent and brighten your room
- Decorative mocha bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
ADA Compliant: No
Bulb Style: Flame
Bulb Type: Incandescent
CARB OTC LEED Compliant: No
Collection: Chateau
Color Finish: Mocha Bronze
Color Finish Category: Bronze Tones
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Height: 47 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: G16 1/2
Lighting Style: Crystal
Material: Steel
NSF Certified: No
Number Of Lights: 12
Origin: Global
Power Source: Hardwired
Product Type: Fixture
Smart Home Enabled: No
Style: Crystals
UL Listed: Yes
Volts: 120V
Watts: 60
Weight: 27
Width: 36 in