75W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze

You last purchased this on
 
Visual Comfort & Co. Studio

Clara 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Clara 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #VVS24403ORB
  • Item #7555275
  • Manufacturer Part #VS24403ORB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3 A19 Medium 75 watt light bulbs
  • Clear seeded glass
  • Featured in the decorative Clara collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • Fixture may be mounted in the up or down position
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Indoor
CARB OTC LEED Compliant:
No
Collection:
Clara
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
9-5/8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Length:
6-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
75 W
Weight:
4 lb
Width:
24 in