60W 27-7/8 in. 3-Light Globe Pendant in Polished Nickel

You last purchased this on
 
Visual Comfort & Co. Studio

Corinne 60W 27-7/8 in. 3-Light Globe Pendant in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Corinne 60W 27-7/8 in. 3-Light Globe Pendant in Polished Nickel

  • Fast #
  • Part #VF30616PN
  • Item #5123050
  • Manufacturer Part #F3061/6PN
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 6 B10 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for dry locations
  • Featured in the decorative Corinne collection
  • Decorative polished nickel finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Supplied with 5 feet of polished nickel chain
  • Supplied with 15 feet of wire
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Corinne
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
24-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
27-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
6
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
10.7 lb
Width:
24-1/2 in