37 in. Rectangle Mirror in Antique forged Iron
Ethan 37 in. Rectangle Mirror in Antique forged Iron
Frequently Purchased Together
Product Details
- Undefined clear glass
- A great choice for your do-it-yourself project
- Featured in the decorative Ethan collection
- The preferred brand choice of builders and electricians
- Decorative antique forged iron finish to accent and brighten your room
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ethan
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Antique Forged Iron
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 37 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 1 in
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Mirror
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Weight:
- 21.12 lb
- Width:
- 27-3/16 in