Frontage 13-1/4 in. 1-Light Pendant in Satin Nickel

Part #GLP1370SN  |  Item #5160218  |  Manufacturer Part #P1370SN

$290.11 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Frontage collection
  • 1 A19 Medium 60 watt light bulb
  • Clear glass
  • ETL listed for dry locations
  • ETL listed for dry locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of satin nickel chain
  • A great choice for your do-it-yourself project
  • Decorative satin nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Frontage

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 10 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 13-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Modern

Material: Glass, Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Style: Modern

UL Listed: No

Volts: 120V

Watts: 60

Weight: 7.4

Width: 10 in