60W 1-Light Mini Pendant in Polished Nickel
Harrow 60W 1-Light Mini Pendant in Polished Nickel
Frequently Purchased Together
Product Details
- 1 A19 Medium 60 watt light bulb
- Clear seeded glass panels
- Featured in the decorative Harrow collection
- Decorative polished nickel finish to accent and brighten your room
- Supplied with 14 feet of wire
- A great choice for your do-it-yourself project
- ETL listed for dry locations
- Medium Base Squirrel Cage Antique Bulb Recommended
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Harrow
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.17 lb
- Width:
- 8 in