Hobson 14-1/8 in. 1-Light Pendant in Oil Rubbed Bronze

Part #GLP1355ORB  |  Item #5160730  |  Manufacturer Part #P1355ORB

$309.96 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Hobson collection
  • 1 A19 Medium 75 watt light bulb
  • Clear seeded glass
  • ETL listed for dry locations
  • ETL listed for dry locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Hobson

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 9-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 14-1/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 75

Weight: 6

Width: 9-1/2 in