30 x 30 in. Frameless Round Mirror in Clear
Infinity 30 x 30 in. Frameless Round Mirror in Clear
Frequently Purchased Together
Product Details
- Clear glass
- A great choice for your do-it-yourself project
- Featured in the decorative Infinity collection
- The preferred brand choice of builders and electricians
- Decorative finish to accent and brighten your room
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Infinity
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 43467 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 30 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Glass
- NSF Certified:
- No
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Mirror
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 14.5 lb
- Width:
- 30 in