36 in. Oval Mirror in Clear

You last purchased this on
 
Feiss

Infinity 36 in. Oval Mirror in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feiss

Infinity 36 in. Oval Mirror in Clear

  • Fast #
  • Part #VMR1153
  • Item #4424616
  • Manufacturer Part #MR1153
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clear glass
  • Mirror may be mounted horizontal or vertical
  • Featured in the decorative Infinity collection
  • The preferred brand choice of builders and electricians
  • Decorative finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Infinity
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
43467 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
36 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Material:
Steel, Glass
NSF Certified:
No
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Mirror
Smart Home Enabled:
No
UL Listed:
No
Weight:
14 lb
Width:
24 in