36-1/2 x 24-1/2 in. Frameless Oval Mirror in Oil Rubbed Bronze
Johnson 36-1/2 x 24-1/2 in. Frameless Oval Mirror in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear glass
- Mirror may be mounted horizontal or vertical
- Featured in the decorative Johnson collection
- The preferred brand choice of builders and electricians
- Decorative oil rubbed bronze finish to accent and brighten your room
- A great choice for your do-it-yourself project
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Johnson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 36-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Glass
- NSF Certified:
- No
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Mirror
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 19.14 lb
- Width:
- 24-3/8 in