Monterro 75W 1-Light Wall Sconce in Polished Chrome

Part #GLVS24701CH  |  Item #7310037  |  Manufacturer Part #VS24701CH

$82.96 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Monterro collection
  • 1 A19 Medium 75 watt light bulb
  • Clear seeded glass
  • Fixture may be mounted in the up or down position
  • A great choice for your do-it-yourself project
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Monterro

Color Finish: Chrome

Color Finish Category: Chromes

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 10-1/2 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 75

Weight: 2.71

Width: 5 in