1-Light Mini Pendant in Dark Bronze

You last purchased this on
 
Feiss

Parker Place 1-Light Mini Pendant in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feiss

Parker Place 1-Light Mini Pendant in Dark Bronze

  • Fast #
  • Part #VP1144DBZ
  • Item #3637406
  • Manufacturer Part #P1144DBZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 A19 Medium 100 watt light bulb
  • White opal etched glass shade
  • Featured in the decorative Parker Place collection
  • Decorative dark bronze finish to accent and brighten your room
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • UL listed for dry locations
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Parker Place
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Diameter:
8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
11-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Metal
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
Style:
Period Inspired
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
6.93 lb
Width:
8 in