Payne 19-1/4 in. 75W 2-Light Wall Mount Medium E-26 Edison Bath Light with White Opal Etched in Dark Plated Bronze

Part #GLVS48002DPZ  |  Item #4782824  |  Manufacturer Part #VS48002-DPZ

$232.02 EACH

Color/Finish: Dark Plated Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Payne collection
  • 2 T10 Medium 75 watt light bulbs
  • White opal etched glass shades
  • Fixture may be mounted horizontal or vertical
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative dark plated bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Payne

Color Finish: Dark Plated Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 19-1/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 4-7/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Material: [Aluminum, Zinc, Steel, Glass]

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 75

Weight: 2.64

Width: 4-1/2 in