Pediment 18-1/8 in. 3-Light Wall Mount Lantern in Dark Weathered Zinc

Part #GLOL11104DWZ  |  Item #5160897  |  Manufacturer Part #OL11104DWZ

$449.97 EACH

Color/Finish: Dark Weathered Zinc

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Pediment collection
  • 3 B Torpedo Candelabra 60 watt light bulbs
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative dark weathered zinc finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Documents

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Pediment

Color Finish: Dark Weathered Zinc

Color Finish Category: Greys

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 18-1/8 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 6 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Style: Transitional

Material: Stainless Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 1.9

Width: 10 in