Pediment 3-Light Outdoor Pendant in Dark Weathered Zinc

Part #GLOL11109DWZ  |  Item #5160215  |  Manufacturer Part #OL11109DWZ

$312.21 EACH

Color/Finish: Dark Weathered Zinc

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Pediment collection
  • 3 B Torpedo Candelabra 60 watt light bulbs
  • ETL listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of dark weathered zinc chain
  • A great choice for your do-it-yourself project
  • Decorative dark weathered zinc finish to accent and brighten your room
  • Decorative dark weathered zinc finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Documents

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Pediment

Color Finish: Dark Weathered Zinc

Color Finish Category: Greys

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 20-1/2 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Style: Transitional

Material: Stainless Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 10

Width: 7 in