Redding Station 12 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Tarnished Silver

Part #GLOL8601TRD  |  Item #4330578  |  Manufacturer Part #OL8601TRD

$180.05 EACH

Color/Finish: Tarnished Silver

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Redding Station collection
  • 1 A21 Medium 100 watt light bulb
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • UL listed for wet locations
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative tarnished silver finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Redding Station

Color Finish: Tarnished Silver

Color Finish Category: Silver Tones

Color Temperature: 2700

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 12-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 13-7/16 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Material: Aluminum

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Period Inspired

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 2.2

Width: 12 in