Shepherd 7-1/4 in. Medium E-26 Base Wall Sconce in Heritage Copper

Part #GLOL10600HTCP  |  Item #5159975  |  Manufacturer Part #OL10600HTCP

$176.05 EACH
(Pricing is for Heritage Copper)

Color/Finish: Heritage Copper

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Shepherd collection
  • 1 A19 Medium 75 watt light bulb
  • Opal etched glass and clear seeded glass
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative heritage copper finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Shepherd

Color Finish: Heritage Copper

Color Finish Category: Copper Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 16-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 7-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: StoneStrong

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 75

Weight: 5

Width: 7 in