Thayer 60W 4-Light Candelabra E-12 Incandescent Chandelier in Antique Gild

Part #GLF33224ADB  |  Item #7688156  |  Manufacturer Part #F3322/4ADB

$389.16 EACH

Color/Finish: Antique Gild

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Thayer collection
  • 4 B Torpedo Candelabra 60 watt light bulbs
  • CETL listed for damp locations

Specifications

ADA Compliant: No

Bulb Style: Teardrop

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Thayer

Color Finish: Antique Gild

Color Finish Category: Gold Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 26-3/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: [Up Lighting, Ambient Lighting]

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 4

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 60

Weight: 8.8

Width: 16 in